Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
RHP MINIATURE BEARING 618/8:RHP
Miniature ball bearing RHP 618/8, Outer diameter: 16 mm | Inner diameter: 8 mm
Miniature ball bearing RHP
References
rhp:
618/8
rubix:
158A3064
manufacturer :
618/8Y RW 5
ean:
00747023079216
Technical specifications
Inner diameter
8
mm
Outer diameter
16
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : RHP MINIATURE BEARING 618/8:RHP
Technical specifications
Attributes
Logistic Weight
3
g
Inner diameter
8
mm
Outer diameter
16
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing INA S698-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 629-2RSH/C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing NTN 609JX2LLBC3/5K, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SKF 628/8-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 60/28, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm
Miniature ball bearing PTN F687-2Z, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing FAG 698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing PTN 607-2RS, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing SKF 607-2Z/C3LHT23, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing FAG 686-2RSR-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing SKF W 628/6-2RS1, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing NSK 62/32, Outer diameter: 65 mm | Width: 17 mm | Inner diameter: 32 mm
Miniature ball bearing SKF 608-2RSH/W64, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 60/28DD, Outer diameter: 52 mm | Width: 12 mm | Inner diameter: 28 mm
Miniature ball bearing RHP 608-2ZC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm