Miniature ball bearing SKF 607-2Z/C3LHT23, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
SKF Deep groove ball bearing 607 Series
See technical informationReferences
SKF:607-2Z/C3LHT23
Rubix:105A2357
Manufacturer :41116
EAN:7316577739711





Product details : SKF MINIATURE BEARING 607-2Z/C3LHT23
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 607 |
| Material | bearing steel |
| Precision | special |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- Usually arrives within 14 working days
