Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
RHP RADIAL BALL BEARING 638012RS
Deep groove ball bearing RHP 63801-2RSTN, Outer diameter: 21 mm | Width: 7 mm | Inner diameter: 12 mm
Deep groove ball bearing RHP
References
rhp:
63801-2RSTN
rubix:
158A3445
manufacturer :
63801-2RSRTNH RW D8SS5
ean:
00747023082919
Technical specifications
Inner diameter
12
mm
Outer diameter
21
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : RHP RADIAL BALL BEARING 638012RS
Technical specifications
Attributes
Logistic Weight
7,5
g
Inner diameter
12
mm
Outer diameter
21
mm
Width
7
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.69
excl. VAT
/
Each
£
15.23
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6309-RS1/C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken 61901-ZZ, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6021-ZZ-C3, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing Timken 6310-RS, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6000-Z, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6007.ZC3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6019C3, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN 6216LLUCM/5K, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing Timken 6005-2RS-C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6201-C-C3>V, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6208-C-Z, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF BMB-6208/080S2/UB002A, Outer diameter: 80 mm | Width: 24.1 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6014-M-C4, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6020.NR, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6024-2RS1, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm