Deep groove ball bearing Timken 61901-ZZ, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:61901-ZZ
Rubix:104A0294
Manufacturer :100314618
EAN:0053893771960






Product details : TIMKEN 61901-ZZ BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Thin section series design has a smaller outside diameter, relative to standard designs | Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 11,3 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Material | steel |
| 89,1032 mm |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ 5 pieces
£ 60.96 incl. VAT
- Delivery usually within ( 7 ) days
