ROEBUCK 050100A95700 BREAKING TORQUE WRENCH 65 N.M 16MM SPIGOT


Torque wrench Roebuck

References
roebuck:2002038
rubix:2002038
brand logo
brand logo
Technical specifications
Length302 mm

Product details : ROEBUCK 050100A95700 BREAKING TORQUE WRENCH 65 N.M 16MM SPIGOT


These breaking torque handles utilise a 20 degree breaking action that reduces the possibility of overtightening by clearly indicating to the operator when the preset torque has been reached. A precision mechanism ensures the preset torque is consistently applied in a wide range of manufacturing environments. Robust construction ensures long service life, and the 16mm spigot end drive is compatible with spanner attachments on the following pages. Designed and manufactured to meet or exceed the requirements of ISO 6789:2003, and with repeatability of +/- 4% of setting, these tools are supplied with a certificate of calibration and manufacturers 2 year warranty.

Technical specifications


Attributes
Length302 mm
Show UNSPSC/ECL@SS
£ 207.12 excl. VAT
/ Each
£ 248.54 incl. VAT
  • In stock: Next day delivery