Torque wrench Stahlwille
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Logistics dimensions (L x W x H) | 66x81x438 mm |
---|---|
Logistic Weight | 1589 g |
Tightening torque, minimum | 40 N.m |
Tightening torque, maximum | 200 N.m |
Square drive adapter | 1/2 '' |
Length | 438.5 mm |
Usually arrives within 14 working days