"WERA 075604 CLICK TORQUE A 5 TORQUE WRENCH 2.5 25NM 1/4"" SQ."
Torque wrench Wera
See technical informationReferences
Wera:05075604001
Rubix:203A5137
EAN:4013288193179

Product details : "WERA 075604 CLICK TORQUE A 5 TORQUE WRENCH 2.5 25NM 1/4"" SQ."
Wera Click-Torque Wrenches, the perfect choice for bolting applications.Click-Torque wrench in unmistakable, robust Wera design, with an ergonomic two component handle, for superior comfort and grip. Easy setting and saving of desired torque values, with audible and tactile clicks when adjusting values, backed up with an easy-to-read scale. The torque value is then secured via a locking system, avoiding any unwanted accidental torque adjustment when working. When the set torque value is reached, an audible and tactile release mechanism triggers, preventing any chance of the desired torque value from being exceeded. Exactly precise to ± 3% (as per DIN EN ISO 67892:2017-07), for accurate clockwise torque-controlled tightening, with 45-tooth reversible ratchet mechanism.
For clockwise torque controlled tightening; reversible ratchet mechanism with 45 teeth
Precise to ± 3% (as per DIN EN ISO 6789-1:2017-07)
Easy setting and saving of the desired torque value, with easy-to-read scale values
Audible and tactile release mechanism triggers when the set torque value is reached
Robust design, with ergonomic 2-component Kraftform handle
For clockwise torque controlled tightening; reversible ratchet mechanism with 45 teeth
Precise to ± 3% (as per DIN EN ISO 6789-1:2017-07)
Easy setting and saving of the desired torque value, with easy-to-read scale values
Audible and tactile release mechanism triggers when the set torque value is reached
Robust design, with ergonomic 2-component Kraftform handle
Technical specifications
Attributes
| Length | 241 mm |
|---|---|
| Weight | 0.655 kg |
Show UNSPSC/ECL@SS
£ 167.15 excl. VAT
/ Each
£ 200.58 incl. VAT
- In stock: Next day delivery




