Industrial 5AR-N
Tightening torque, minimum | 700 N.m |
---|---|
Tightening torque, maximum | 1500 N.m |
Square drive adapter | 3/4 '' |
Tightening torque, minimum | 700 N.m |
---|---|
Tightening torque, maximum | 1500 N.m |
Square drive adapter | 3/4 '' |
Length | 300 mm |
Weight | 9.6 kg |
Number of elements | 2 |
Type | Torque wrench |
Precision | ±4 |
Usually arrives within 14 working days