Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 5/16 INCH A/F
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 5/16 INCH A/F
Socket Roebuck
References
roebuck:
245126
rubix:
245126
Technical specifications
Square drive adapter
1/4
''
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 5/16 INCH A/F
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.85
excl. VAT
/
Each
£
5.82
incl. VAT
Sold out
Add to cart
Check our products from related categories
FACOM J.18LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 18MM
BAHCO 7805DM-13 SOCKET 1/2
BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
BAHCO 7800SM-36 SOCKET 1/2
"WERA 003609 8790HMC SOCKET 1/2"" DRIVE 18.0/37 ZYKLOP"
STAHLWILLE 02010017 3/8 INCH DRIVE X 17MM SOCKET BI-HEX
FACOM K.1PB F 3/4 SQUARE DRIVEIVE SOCKET
STAHLWILLE 03030032 1/2 INCH DRIVE X 32MM HEX SOCKET
BAHCO A7400DZ-7/8 SOCKET 3/8 AEROSPACE
GEDORE RED R73002219 22MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
STAHLWILLE 02110011 3/8 INCH DRIVE X 11MM HEX SOCKET
FACOM K.46HB K-HB SOCKET HEX 3/4 INCH DRIVE 46MM
ROEBUCK 0811L DEEP IMPACT SOCKET 1/2 INCH DRIVE 11/16 A/F
BAHCO A7400DZ-3/8 SOCKET 3/8 AEROSPACE
GEDORE 1.7/8AF 3/4 DR SKT D 32