STAHLWILLE 03030032 1/2 INCH DRIVE X 32MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030032
Rubix:2018601
EAN:4018754006038



Documents
Product details : STAHLWILLE 03030032 1/2 INCH DRIVE X 32MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x43x47 mm |
|---|---|
| Logistic Weight | 200 g |
| Square drive adapter | 1/2 '' |
| Diameter | 42.2 mm |
| Length | 47 mm |
| Finishing | chromed |
| Weight | 200 g |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
- Usually arrives within 14 working days
