Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw - Accessory
STARRETT HOLE SAW ARBOR DIAMOND XA10
STARRETT HOLE SAW ARBOR DIAMOND XA10
Holesaw - Accessory Starrett
References
starrett:
XA10
rubix:
252158
Technical specifications
Type
Hole Saw Arbor - 11/32 '' 32 - 152mm
Product details
Technical specifications
Product details : STARRETT HOLE SAW ARBOR DIAMOND XA10
Arbors with carbide tipped pilot drills
Technical specifications
Attributes
Type
Hole Saw Arbor - 11/32 '' 32 - 152mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.90
excl. VAT
/
Each
£
43.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2609390588 3/8 HEX ARBOR
STARRETT HOLE SAW ARBOR DIAMOND XA2
STARRETT HOLE SAW ARBOR A2 AY141
STARRETT HOLE SAW ARBOR DIAMOND XA1
BAHCO 3834-EXT-1 EXTENSION FOR HOLESAWS 11.1MM
LENOX 3084712X HOLE SAW ARBOR EXTENSION 300MM
BOSCH 2608594256 ADAPTER 8.7MM DRILL HSS-CO
STARRETT A12 ARBOR ADAPTOR
LENOX 1768436 PLUMBERS HOLE SAW KIT SET OF 9
BAHCO 3834-EXT-2 EXTENSION FOR HOLESAWS 8.5MM
BAHCO 3834-ARBR-630 ARBOR 14-30MM IP
BOSCH 2608900528 EXPERT POWER CHANGE PLUSPILOT DRILLBIT HSS-G 7.15X105
BAHCO 3834-ARBR-1130 ARBOR 14-30MM IP
BAHCO 3834-ARBR-930 ARBOR 14-30MM IP
STARRETT FAST CUT ARBOR A1E