Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw - Accessory
STARRETT FAST CUT ARBOR A1E
STARRETT FAST CUT ARBOR A1E
STARRETT FAST CUT ARBOR A1E
References
starrett:
A1E
rubix:
80076461
manufacturer :
A1-E
Technical specifications
Type
Hole Saw arbor
See all Specifications
Product details
Technical specifications
Product details : STARRETT FAST CUT ARBOR A1E
Hole Saw arbor supplied with extended length 6.35mm (1/4″) pilot drill. Shank size 8.75mm (11/32″). Screw thread 1/2″-20.
Strengths
Holesaw Pairing: DCH and TCT Multi Purpose MPH
Fits Holesaw Diameter: 14-30mm (9/16″-1.3/16”)
Arbor Shank Sizes: 8.75mm (11/32”) hex (excluding SDS-Plus Arbors)
Screw Thread: ½”-20 UNF
Chuck Size: 9.5mm (3/8”)
Drill: HSS
Drill Length: 92mm (3.5/8”)
Pack: Box
Number of Parts: Three (Body, Pilot Drill and Screw)
Colour: Black and Grey
Body Material: Steel
Technical specifications
Attributes
Type
Hole Saw arbor
Material
Steel
Model
A1E ARBOR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LENOX HOLE SAW ARBOR HEX SHANK 1779774 14-30MM
LENOX 3084712X HOLE SAW ARBOR EXTENSION 300MM
STARRETT A12 ARBOR ADAPTOR
BOSCH 2608900528 EXPERT POWER CHANGE PLUSPILOT DRILLBIT HSS-G 7.15X105
LENOX 1768436 PLUMBERS HOLE SAW KIT SET OF 9
BOSCH 2.608.594.264 POWERCHANGE HOLESAW ARBOR ONLY - HEX SHANK
STARRETT HOLE SAW ARBOR A4
BAHCO 3834-EXT-2 EXTENSION FOR HOLESAWS 8.5MM
STARRETT HOLE SAW ARBOR DIAMOND XA1
BOSCH 2608594256 ADAPTER 8.7MM DRILL HSS-CO
BAHCO 3834-ARBR-16152 ARBOR 32-210MM IP
BOSCH 2.608.594.261 ARBOR PILOT HSS-COBALT 7.5X105MM 1/4HEX SHANK
BAHCO 3834-ARBR-730 ARBOR 14-30MM IP
BAHCO 3834-ARBR-630 ARBOR 14-30MM IP
STARRETT HOLE SAW ARBOR DIAMOND XA10