SPARTEX SSTRKIT13CTG 4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GRY
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-SSTRKIT13CTG
Rubix:225A5741
Manufacturer :SSTRKIT13CTG
Product details : SPARTEX SSTRKIT13CTG 4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GRY
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 1,617.71 excl. VAT
/ Each
£ 1,941.25 incl. VAT
- Delivery usually within ( 16 ) days

