SPARTEX SSTRKIT6CBXB ELVES&600MM5 DRAW 4X100MM&1X150MM-960.1270.675 L/
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-SSTRKIT6CBXB
Rubix:225A0592
Manufacturer :SSTRKIT6CBXB
Product details : SPARTEX SSTRKIT6CBXB ELVES&600MM5 DRAW 4X100MM&1X150MM-960.1270.675 L/
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 1,152.28 excl. VAT
/ Each
£ 1,382.74 incl. VAT
- Delivery usually within ( 16 ) days

