SPARTEX SSTRKIT3CSXG T 5-2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L/G
Workshop trolley Spartex
See technical informationReferences
Spartex:UK-SSTRKIT3CSXG
Rubix:225A0565
Manufacturer :SSTRKIT3CSXG
Product details : SPARTEX SSTRKIT3CSXG T 5-2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L/G
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 540.55 excl. VAT
/ Each
£ 648.66 incl. VAT
- Delivery usually within ( 16 ) days

