verso mobile cabinet with 7 drawers and mpx top WxDxH: 1050x600x980mm RAL 7035
Number of drawers | 7 |
---|---|
Colour | grey |
Permissible load | 50 kg |
Number of drawers | 7 |
---|---|
Colour | grey |
Permissible load | 50 kg |
Width | 1050 mm |
Depth | 600 mm |
Height | 980 mm |
Load capacity | 50 kg |
Usually arrives within 14 working days