WERA 075840 7510/14 SAFE-TORQUE SPEED CARBIDE INSERT SET 1-3 NM 14PC
Torque screwdriver Wera
See technical informationReferences
Wera:05075840001
Rubix:265A5610
Manufacturer :05075840001
EAN:4013288230683
Product details : WERA 075840 7510/14 SAFE-TORQUE SPEED CARBIDE INSERT SET 1-3 NM 14PC
7510/14 Safe-Torque Speed Tool set for carbide inserts, 14 pieces
1x 7510 Kraftform Safe-Torque Speed Torque screwdriver, 1-3 Nm: 1/4" x 1.0 Nm x 1.5 Nm x 2.0 Nm x 2.5 Nm x 3.0 Nm x 147.5 mm
5x 867/1 IP TORX PLUS® bits: 7 IPx25 mm, 8 IPx25 mm, 9 IPx25 mm, 10 IPx25 mm, 15 IPx25 mm
5x 867/1 TORX® bits: TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm
3x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 79.68 excl. VAT
/ Each
£ 95.62 incl. VAT
- Delivery usually within ( 5 ) days