Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 73273002 10546.2 OFFSET SCREWDRIVER
STAHLWILLE 73273002 10546.2 OFFSET SCREWDRIVER
Screwdriver Stahlwille
References
stahlwille:
73273002
rubix:
245A9662
ean:
4018754330355
Technical specifications
Length
100
mm
Product details
Technical specifications
Product details : STAHLWILLE 73273002 10546.2 OFFSET SCREWDRIVER
Technical specifications
Attributes
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.89
excl. VAT
/
Each
£
10.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 028036 367 SCREWDRIVER TORX PLUS 20IP/100 K'FORM+
BAHCO BE-8260 SCREWDRIVER ERGO 1.6X8.0X175
FACOM SCREW DRIVER AEF.25X75
WERA 009319 355PZ SCREWDRIVER PZ2/300 K'FORM+
GEDORE 2163 BTX T20 20 SCREWDRIVERS
WERA 032023 3350 SCREWDRIVER PH3/150 K'FORM STAINLESS
STANLEY 0-65-407 FATMAX SCREWDRIVER PH 2 X 30MM
STANLEY 0-65-398 FATMAX SCREWDRIVER T 30 X 125MM
WERA 032002 3335 SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM STAINLESS
WERA 017020 917SPH CHISELDRIVER PH4/200 K'FORM+
BAHCO 7809TORX-T45 SOCKET 1/2
BAHCO 6709TORX-T10 1/4IN SOCKET DRIVER TORX 10
48202055 3K DRAKK SCREWDRIVER 55X125
FACOM AT6.5X200 PRO-TWIST SCREWDRIVER SLOTTED 6.5 X 200 MM
STANLEY 0-65-404 FATMAX SCREWDRIVER PARALLEL 6.5 X 30