STANLEY 0-65-407 FATMAX SCREWDRIVER PH 2 X 30MM
Fatmax phillips screwdrivers
See technical informationReferences
Stanley:0-65-407
Rubix:1358957
EAN:3253560654078

Product details : STANLEY 0-65-407 FATMAX SCREWDRIVER PH 2 X 30MM
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x156 mm |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph2 |
| Blade length | 30 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.91 excl. VAT
/ Each
£ 7.09 incl. VAT
- In stock: Next day delivery