Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402021.77V CUBIO MOBILE CABINET
BOTT 40402021.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402021.77V
rubix:
272A1596
Technical specifications
Number of drawers
7
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402021.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 7 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 4x 75mm, 1x 100mm, 2x 150mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x985mm
Technical specifications
Attributes
Number of drawers
7
Colour
Grey
Permissible load
50
kg
Width
525
mm
Depth
525
mm
Height
985
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,093.36
excl. VAT
/
Each
£
1,312.03
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40402023.24V CUBIO SLR-666-4.1 MOB DRAW CAB+TOP TRAY & MAT
BOTT 16927158.16 VERSO MAINTENANCE TROLLEY
BOTT 41006015.24V CUBIO MOB DRAW CAB 1050X525X880+5XDRAWERS
BOTT 16927056.16 1050X600X980MOB 7 DRAWER CABINET+LINO WORKTOP
SPARTEX SSTRKIT14CBB 22-2X 600MM5 DRAW 4X100&1X150MM-960.1270.675 L/GR
SPARTEX SSTRKIT2CBXLTROLLEY KIT 4-2 SHELVES 960.1270.675 L/Grey
BOTT MOBILE CABINET 800 X 550 X 980MM 16927001.11
FACOM JET.6NM3AS ROLLCAB TOOLBOX
SPARTEX SSTRKIT11CSK IGHT HAND 600MMCUPBD 1X550MM-960.1270.675 L/GREY
BOTT 16927158.24 VERSO MAINTENANCE TROLLEY
BOTT 16927053.16 1050X600X980MOB 6 DRAWER CABINET+LINO WORKTOP
BOTT 16927155.19 VERSO MAINTENANCE TROLLEY
FACOM JET.6M3A 6 DRAWER TOOLBOX
BOTT 41006012.77V CUBIO MOBILE CABINET 40/60 (TOP TRAY)
BOTT 40402031.24V CUBIO SLR-667-5.3 MOB DRAW CAB+TOP TRAY & MAT