BOTT 41006015.24V CUBIO MOB DRAW CAB 1050X525X880+5XDRAWERS
Workshop trolley Bott
See technical informationReferences
Bott:41006015.24V
Rubix:214A8596

Product details : BOTT 41006015.24V CUBIO MOB DRAW CAB 1050X525X880+5XDRAWERS
Cubio maintenance trolley, with 5 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks and 1 x 600mm (H) cupboard. Dimensions - 1050mm (W) x 525mm (D) x 880mm (H), supplied with a 15mm thick top tray & mat worktop. Constructed of robust housing with a total load capacity of 600 kg. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat, fitted with 2 x swivel and 2 x fixed castors and tubular aluminium handles.
Technical specifications
Attributes
| Width | 525 mm |
|---|---|
| Depth | 525 mm |
| Height | 780 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1,397.08 excl. VAT
/ Each
£ 1,676.50 incl. VAT
- Delivery usually within ( 16 ) days