Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
FACOM JET.6NM3AS ROLLCAB TOOLBOX
FACOM JET.6NM3AS ROLLCAB TOOLBOX
Drawer Roller Cabinet
References
facom:
JET.6NM3AS
rubix:
267A9633
ean:
3662424106729
Technical specifications
Number of drawers
6
Colour
Black
Permissible load
900
kg
See all Specifications
Product details
Technical specifications
Product details : FACOM JET.6NM3AS ROLLCAB TOOLBOX
Strengths
•Professional and robust tool cart without accessories
Technical specifications
Attributes
Number of drawers
6
Colour
Black
Permissible load
900
kg
Width
774
mm
Depth
56
mm
Height
971
mm
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,168.59
excl. VAT
/
Each
£
1,402.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM JET.7M5A ROLLCAB JETM5 - 7 DRAWERS RED
BOTT 16927051.11 VERSO 1050 X 550 X 980 MOBILE CAB 5D M
FACOM JET.T7NM3A MOBILE BENCH 7 DRAWERS L 569 X H 421 MM 3 MODULES PER
BOTT 41006003.24V CUBIO MOBILE DRAWER CABINET 1050X525X880 WITH
BOTT 40402057.77V CUBIO MOBILE CABINET
SPARTEX SSTRKIT13CTR 4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/GRY
SPARTEX SSTRKIT7CSXB 2 SHELVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L/
SPARTEX SSTRKIT9CTXG MM4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/G
BOTT 16927153.19 VERSO MAINTENANCE TROLLEY
STANLEY STST83319-1 MODULAR ROLLING TOOL BOX
BOTT 16927154.11 VERSO MAINTENANCE TROLLEY
ROEBUCK 5 DRAWER ROLLER CABINET 865379
SPARTEX SSTRKIT17CTK 600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GREY F
FACOM MECHANICSSETCABINET JET6.M130A
BOTT 16927053.24 1050X600X980MOB 6 DRAWER CABINET+LINO WORKTOP