References
Bott:40402023.77V
Rubix:272A1597

Product details : BOTT 40402023.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 4 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 650x650x785mm
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Permissible load | 50 kg |
| Width | 650 mm |
| Depth | 650 mm |
| Height | 785 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,001.64 excl. VAT
/ Each
£ 1,201.97 incl. VAT
- Delivery usually within ( 16 ) days