BAHCO 9550N COMPLETE RATCHET 1 QRELEASE

Ratchet Bahco

See technical information
References
Bahco:9550N
Rubix:401A5284
EAN:7314150424160
brand logo

Product details : BAHCO 9550N COMPLETE RATCHET 1 QRELEASE


72 teeth/5° action angle
Quick release function for easy and safe operation
With non-slip metal disc change system
Knurled handle end for better grip and comfort
Made of high performance alloy steel, precision forged and heat treated to provide optimum durability
Finish: matte chrome plated
Contents: ratchet head 9550N/A and universal handle 9550N/B
Spare parts available
Standards: ISO 3315 / DIN 3122 / ISO 1174-2 / DIN 3120

Strengths

1" Round Head Reversible Ratchets with 72 Teeth and 5° Action Angle

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 276.80 excl. VAT
/ Each
£ 332.16 incl. VAT
  • Delivery usually within ( 14 ) days