WERA 004966 8007 B VDE RATCHET ZYKLOP 3/8 DRIVE


Zyklop ratchet, insulated, with switch lever

References
wera:05004966001
rubix:385A7294
manufacturer :05004966001
ean:4013288190963
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length222 mm

Product details : WERA 004966 8007 B VDE RATCHET ZYKLOP 3/8 DRIVE


Zyklop ratchet VDE with switch lever with the unmistakable Wera design. Slim design for working even in very confined spaces. Due to the finely spaced 80 teeth, a low return angle of only 4.5° is possible. With a reversing lever for a comfortable change of direction. With secure socket locking function by push button. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Technical specifications


Attributes
Square drive adapter3/8 ''
Length222 mm
Show UNSPSC/ECL@SS
£ 78.85 excl. VAT
/ Each
£ 94.62 incl. VAT
  • Usually arrives within 14 working days