FACOM VR.R127PB AIR RATCHET 1/4


Palm Control Ratchet

References
facom:VR.R127PB
rubix:395A5267
ean:3148519324655
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length136 mm
See all Specifications

Product details : FACOM VR.R127PB AIR RATCHET 1/4


Strengths

•Durable ratchet head mechanism with closed head design: prevents dust and particles to damage the head
Easily accessible forward reverse switch, even usable with greasy hands
Accessible nipple for convenient greasing of the head and gears
Insulating rubber sleeve covering a lightweight aluminium housing
Speed easily regulated with a screwdriver
Rear exhaust drives the air away from the workplace
Feather teasing trigger for optimal speed regulation
Socket ball retainer for safety
29 mm slim profile head

Technical specifications


Attributes
Square drive adapter1/4 ''
Length136 mm
Diameter56 mm
Show UNSPSC/ECL@SS
£ 224.98 excl. VAT
/ Each
£ 269.98 incl. VAT
  • Usually arrives within 14 working days