NJ.A - 3/8" drive - impact extensions
Square drive adapter | 3/8 '' |
---|---|
Length | 75 mm |
Logistic Weight | 73 g |
---|---|
Packaged dimensions (D x W x H) | 75x20x20 mm |
Package weight | 73 g |
Square drive adapter | 3/8 '' |
Length | 75 mm |
Diameter | 19 mm |
Weight | 95 g |
Usually arrives within 14 working days