FACOM J.360 3/8 RATCHET J360


Ratchet 3/8" fast rotary handle

References
facom:J.360
rubix:154A5345
ean:3148517944619
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length233 mm
See all Specifications

Product details : FACOM J.360 3/8 RATCHET J360


Ratchet 3/8" fast rotary handle
-Rotary handle mechanism: work twice as fast in difficult-to-reach areas.
-60 teeth mechanism for a 6° recovery for the final tightening.
- Socket safety lock: no socket loss in your machines.
- Inversion by rotary cap.
-"Palm of the Hand" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the direction of rotation.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.

Technical specifications


Attributes
Packaged dimensions (D x W x H)235x40x38 mm
Package weight474 g
Square drive adapter3/8 ''
Length233 mm
Diameter37 mm
Weight442 g
Show UNSPSC/ECL@SS
£ 69.63 excl. VAT
/ Each
£ 83.56 incl. VAT
  • Usually arrives within 14 working days