• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(642)
  • Portable power tools(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4933471496 M18 FUEL COMPACT BAND SAW BARE UNIT

MILWAUKEE 4933471496 M18 FUEL COMPACT BAND SAW BARE UNIT


Portable power tools - Other Milwaukee

References
milwaukee:M18 FBS85-0C
rubix:252A8128
manufacturer :4933471496
ean:4058546293956
brand logo
brand logo

Product details
Technical specifications

Product details : MILWAUKEE 4933471496 M18 FUEL COMPACT BAND SAW BARE UNIT


Technical specifications


Attributes
No attributes to display for this product
£ 274.54 excl. VAT
/ Each
£ 329.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DEWALT DCE555N-XJ 18V XR BRUSHLESS DRYWALL CUT OUT TOOL - ONLYMAKITA DGP180RT 18V GREASE GUN LXTMILWAUKEE 4933459760 M12 SOLDERING IRON BARE UNIT WITH 1 X POINTEDTIPMAKITA DMR301 JOB SITE RADIOMAKITA DGP180Z 18V GREASE GUN LXT"DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"MILWAUKEE 4933498961 M18 BACK PACK FLUID PUMP HARNESS BARE UNITMAKITA CW001GZ XGT B/O COOLER/WARMER BOXMILWAUKEE 4933493530 M18 GEN 2 JOBSITE SPEAKER BARE UNITMILWAUKEE 4933478706 M18 INFLATOR BARE UNITMILWAUKEE 4933478601 M18 FUEL ONE-KEY RIVET TOOL NO BATTERIES OR CHARGDEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BAREMAKITA UT001GZ02 XGT BODY ONLY MIXERMILWAUKEE 4933464404 M12 POP RIVET TOOL BARE UNIT- NO BATTERIES OR CHAMAKITA VR001GZ XGT BODY ONLY CONCRETE VIBRATOR

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories