References
Dewalt:DCE555N-XJ
Rubix:270A2547
EAN:5035048744352



Product details : DEWALT DCE555N-XJ 18V XR BRUSHLESS DRYWALL CUT OUT TOOL - ONLY
The DCS555 18V XR Drywall Cut-Out Tool has a 26,000 rpm brushless motor with a tool-free bit change. Dust-sealed switch protects against dust ingestion for longer tool life. Bare unit, batteries and charger sold separately.
Strengths
•Removable Dust Guard Allows For A Dust Free Working Environment, Without Impeding Users Line Of Sight, Tool Free & Easily Removable When Not Required
Tool Free Collet Drywall Bits Can Be Removed From Tool Without The Need For A Wrench or Spanner
Class Leading Body Girth Ultra Slim Body Girth Provides Increased Comfort & Controllability In All Environments & Applications
Dust Proof Button Switch Sealed & Protected Switch Prevents Dust Entering Switch Mechanism
Tool Free Collet Drywall Bits Can Be Removed From Tool Without The Need For A Wrench or Spanner
Class Leading Body Girth Ultra Slim Body Girth Provides Increased Comfort & Controllability In All Environments & Applications
Dust Proof Button Switch Sealed & Protected Switch Prevents Dust Entering Switch Mechanism
Technical specifications
Attributes
| Type | cut out tool |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 225.00 excl. VAT
/ Each
£ 270.00 incl. VAT
- Delivery usually within ( 7 ) days