DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE


Cordless Ratchet

References
dewalt:DCF500N-XJ
rubix:255A4465
ean:5035048789629
brand logo
brand logo
Technical specifications
TypeCordless Ratchet
See all Specifications

Product details : DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE


Strengths

•Brushless motor technology for higher performance, more compact dimensions and longer service life
Sealed ratchet head for long life and a tool that can withstand the most demanding environments
Speed ​​and torque level can be electronically regulated via a finely adjustable throttle switch, providing maximum control for all applications
Deal for use in heavy screwing work thanks to the high tightening torque of up to 75 Nm
Interchangeable inserts to cover a variety of applications with two sizes in one tool
Variable operating switch with trigger lock for maximum control over the application and minimized risk of damage
Perfect handling thanks to the compact and lightweight design and ergonomic rubberised grip areas
Powerful and optimally aligned LED with high light intensity for very good, optimal visibility at the workplace

Technical specifications


Attributes
TypeCordless Ratchet
Voltage12 V
Show UNSPSC/ECL@SS
£ 260.09 excl. VAT
/ Each
£ 312.11 incl. VAT
  • Usually arrives within 14 working days