Product details : MAKITA UT001GZ02 XGT BODY ONLY MIXER
40V max. Double D-handle design reduces user fatigue to increase work efficiency. Screw in type shaft holder. Soft start function minimises start up shock and makes the tool start smoothly. Battery protection system automatically shuts off power when the battery level is low. Blade diameter 240mm. No load speed 0-500 / 0-920. Spindle thread M12/M14