References
Makita:DMR301
Rubix:236A9787
EAN:0088381899550

Product details : MAKITA DMR301 JOB SITE RADIO
12Vmax-18V CXT LXT Li-Ion Cordless Bluetooth Job Site DAB / DAB+ Charger Radio
- Battery Charging: Able to charge LXT/CXT batteries when powered by mains with AC adaptor
- Compatible with LXT and CXT batteries only
- AC adaptor jack
- IP64 rated dust and shower-proof construction
- 2X speaker stereo system
- Runs up to 24.7 hours with an 18V LXT Li-ion 6Ah battery
- Elastomer bumpers and metal pipes protect against rough handling
- AUX-IN jack for connecting to external audio source (Connecting cable is not included.)
- Digital tuner
- Illuminated control buttons and dial for improved visibility
- Swivel mount, soft bend antenna minimises breakage and/or loss
- LCD screen indicates battery charging status; Charging, Charging completed, Standing-by for charging, Charging error; indicates battery reach at 80% charge
- Capable of receiving DAB/DAB+ Radio Stations
- Equipped with Bluetooth class 2 to wirelessly connect your mobile device for playing music with a range up to 10m.
- Two USB output ports for charging mobile devices
- Built-in bottle opener: Conveniently located for opening glass bottles
Technical specifications
Attributes
| Type | cordless bluetooth |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 235.61 excl. VAT
/ Each
£ 282.73 incl. VAT
- In stock: Next day delivery
