Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4933493530 M18 GEN 2 JOBSITE SPEAKER BARE UNIT
MILWAUKEE 4933493530 M18 GEN 2 JOBSITE SPEAKER BARE UNIT
Portable power tools - Other Milwaukee
References
milwaukee:
4933493530
rubix:
395A6354
manufacturer :
4933493530
ean:
4058546484019
Product details
Technical specifications
Product details : MILWAUKEE 4933493530 M18 GEN 2 JOBSITE SPEAKER BARE UNIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.67
excl. VAT
/
Each
£
218.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT
MILWAUKEE 4933464404 M12 POP RIVET TOOL BARE UNIT- NO BATTERIES OR CHA
MILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BARE
MAKITA UT001GZ02 XGT BODY ONLY MIXER
MILWAUKEE 4933471494 M18 TRANSFER PUMP BARE UNIT
MILWAUKEE 4933459800 M12 FUEL 1/2 RATCHET BARE UNIT 1/2 TO 3/8 ADAPTOR
"DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"
DEWALT DWST1-81079-GB TSTACK CONNECTED RADIO
MAKITA DGP180RT 18V GREASE GUN LXT
MAKITA MW001GZ XGT BODY ONLY MICROWAVE
MAKITA MR003GZ DAB/DAB+ JOB SITE RADIO
DEWALT DCC1018N-XJ 18V XR COMPRESSOR - BARE UNIT
DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
MILWAUKEE 4933440435 M12 CORDLESS GREASE GUN BARE UNIT
DEWALT DCR011-XJ 12V / 18V XR PREMIUM BLUETOOTH SPEAKER