Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 40G 2608605450 PACK OF 10
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 40G 2608605450 PACK OF 10
Best for Metal Flap Discs, angled version - EN13743
References
bosch:
2608605450
rubix:
2577896
manufacturer :
2 608 605 450
Technical specifications
Type
flap disc
See all Specifications
Product details
Technical specifications
Product details : BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 40G 2608605450 PACK OF 10
Especially suitable for working on stainless steel, steel, cast iron and sheet steel.
Technical specifications
Attributes
Logistic Weight
74
g
Packaged dimensions (D x W x H)
117
x
117
x
9,2
mm
Package weight
74
g
Type
flap disc
Use
angle grinders
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.33
excl. VAT
/
Each
£
42.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT MULTI-CUTTER DT20707-QZ MULTI TOOL TITANIUM METAL BLADE 31MM
DEWALT DT6820-QZ 300MM SDS CHISEL SCHM-Z1R235-11Z
BOSCH SET X70TI 70 PIECE SET 2607019329
BOSCH SPLINTER GUARD 2601016096 PK5
52 X 45 HCS FLEXIBLE SCRAPER BLADE
DEWALT DT20702-QZ MULTI-CUTTER DT20702 SAW BLADE 44MM
BOSCH ROBUSTLINE JSB WOOD AND METAL T2607010542 10 PIECE SET
DEWALT DT20708-QZ MULTI MATERIAL SEGMENTED CUTTING BLADE 100MM
MAKITA SC00000205 ROUND HOLE DIE SB6.5
MAKITA SC05340290 OVAL HOLE PUNCH 12X18
MAKITA SC05340050 ROUND HOLE PUNCH 6.5
BOSCH 1609390453 REFLECTOR NOZZLE FOR SOLDERING
BOSCH 1 609 390 452 PROTECTION NOZZLE FOR HOT AIR GUN
BOSCH GUIDE FOR GSG300 MP2608135022
2608572227 BOSCH SDS+ K/LESS CHUCK AND ADAPTOR