Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH 2608662343 MULTI-BLADE OMT ACE FOR WOOD 3 PIECE SET
BOSCH 2608662343 MULTI-BLADE OMT ACE FOR WOOD 3 PIECE SET
SET OMT WOOD STD 3 PIECES
References
bosch:
2608662343
rubix:
2577951
ean:
3165140779654
Technical specifications
Type
Kit 3 blades
Product details
Technical specifications
Product details : BOSCH 2608662343 MULTI-BLADE OMT ACE FOR WOOD 3 PIECE SET
Starlock sets
Technical specifications
Attributes
Type
Kit 3 blades
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.95
excl. VAT
/
Each
£
35.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M SR3N SR CUTTER NO.3 .40INX.975IN
DEWALT KEYED CHUCK WITH ADAPTOR 13MM 1/2 X 20UNF DT7005-QZ
MAKITA 268094-3 PIN 3 BHR240/JR140D/180D/3070
MAKITA SC05340160 ROUND HOLE PUNCH 20
BOSCH EXACT 3/8 ANGLE HEAD SQ SHAFT MP0607453620
MAKITA SC00000260 OVAL HOLE DIE 11 X 16.5B
MAKITA SC00000250 OVAL HOLE DIE 8.5 X 17B
ROEBUCK 652530 PICK FOR DRILLING HAMMER 14MM
DEWALT DWE74911-XJ ROLLING LEG STAND FOR TABLE SAWS
BOSCH 2608597128 SDS-PLUS DRILL 22 X 950 X 1000MM
MAKITA 231687-9 TORSION SPRING 17 JR3060T/70C
DREMEL 26150225JA FLEXIBLE SHAFT
MAKITA SC05340230 OVAL HOLE PUNCH 8.5X17
MAKITA SC00000252 OVAL HOLE DIE 9 X 13.5B
BOSCH UNIVERSAL MULTI CUTTER SET 23PCE 2608661694