Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH BLADE 2608635243
BOSCH BLADE 2608635243
P/T - Other accessory Bosch
References
bosch:
2608635243
rubix:
8531633
ean:
3165140088664
Product details
Technical specifications
Product details : BOSCH BLADE 2608635243
Technical specifications
Attributes
Logistic Weight
5
g
Packaged dimensions (D x W x H)
115
x
85
x
3
mm
Package weight
5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.97
excl. VAT
/
Each
£
32.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT MULTI-CUTTER DT20707-QZ MULTI TOOL TITANIUM METAL BLADE 31MM
DEWALT DE0882-XJ LASER POLE
MILWAUKEE 4932430490 SOFT SPONGE 75MM WHITE
DEWALT DCFA4141-QZ REPLACEMENT JAWS FOR DCF414 X 1
DEWALT DT20502-QZ IMPACT MODULAR RA AND FLEXI ADAPTOR
MAKITA 310285-3 DRIVING SLEEVE JR3050T/JR3060
2608572227 BOSCH SDS+ K/LESS CHUCK AND ADAPTOR
MAKITA SC05332710 ROUND HOLE DIE SB16
MAKITA SC00000209 ROUND HOLE DIE SB8.5
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 60G 2608605451 SINGLE
DEWALT DUST CONNECTION SYST DWV9220-XJ
FACOM SER.GL10 RAILSET
DEWALT, STAND DE7023-XJ
MAKITA SC00000260 OVAL HOLE DIE 11 X 16.5B
DEWALT DT70759-QZ 63 PIECE MIXED DRILL SET