MAKITA PV001GZ XGT BODY ONLY 180MM POLISHER


Polishing machine Makita

References
makita:PV001GZ
rubix:274A3727
ean:0088381761116
brand logo
brand logo
Technical specifications
CordlessYes

Product details : MAKITA PV001GZ XGT BODY ONLY 180MM POLISHER


Pad size 165mm. No load speed 0-2,200rpm. Variable speed control dial with indication of max rotation speed. Higher max rotation speed is used for scratch removal with polishing compound. Lower max rotation speed used for polishing curved portions, narrow spaces or for finish polishing. Variable speed control dial with indication of max rotation speed

Technical specifications


Attributes
CordlessYes
Show UNSPSC/ECL@SS
£ 313.00 excl. VAT
/ Each
£ 375.60 incl. VAT
  • Usually arrives within 14 working days