Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Sanding machine, polishing machine
Polishing machine
MIRKA 8992340111 MIRKA RPS 300CV 77MM CENTRAL VACUUM
MIRKA 8992340111 MIRKA RPS 300CV 77MM CENTRAL VACUUM
Polishing machine Mirka
References
mirka:
8992340111
rubix:
254A3860
ean:
6416868930375
Technical specifications
Plate dimensions
77
mm
Cordless
no
Product details
Technical specifications
Product details : MIRKA 8992340111 MIRKA RPS 300CV 77MM CENTRAL VACUUM
Technical specifications
Attributes
Plate dimensions
77
mm
Cordless
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
429.53
excl. VAT
/
Each
£
515.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MIRKA 8994210311 ROP2 312NV 77MM NON-VACUUM ORBIT 12,0
CHICAGO PNEUMATIC CP7201 3 INCH MINI AIR PISTOL POLISHER 8941072014
MAKITA DPV300Z BODY ONLY
DEWALT DCM849N-XJ 18V ROTARY POLISHER BARE UNIT
MAKITA PO6000C RANDOM ORBIT POLISHER 150MM
DEWALT DWP849X-GB VARIABLE SPEED POLISHER
MAKITA PV001GZ XGT BODY ONLY 180MM POLISHER
MAKITA BO001CGZ XGT 125MM B/O SANDER
DEWALT DWE6411-GB 1/4 SHEET SANDER 230V
MAKITA 9404/1 BELT SANDER 100MM 110V
BOSCH 0.601.372.200 RANDOM ORBITAL SANDER EX 18V-125 UNIT
MAKITA 9032/2 FILING SANDER 9MM 240V
MILWAUKEE 4933480960 M12 FUEL BANDFILE 13MM
MAKITA DBO380Z BRUSHLESS FINISHING SANDER - CLAMP
MAKITA BO006CGZ XGT B/O SANDER