DEWALT DCM849N-XJ 18V ROTARY POLISHER BARE UNIT


Rotary Polisher

References
dewalt:DCM849N-XJ
rubix:217A4148
ean:5035048714584
brand logo
brand logo
Technical specifications
Plate dimensions180 mm
Speed2200 rpm
Weight2.5 kg
See all Specifications

Product details : DEWALT DCM849N-XJ 18V ROTARY POLISHER BARE UNIT


Strengths

•Brushless motor delivers improved performance in demanding applications
Variable speed dial allows for easy speed changes to suit specific applications
Variable speed trigger allows for additional speed control by adjusting the force applied to the switch
Lock on trigger switch allows continuous fatigue free operation
Ergonomic gearcase grip increases user control, precision and comfort
Hook and loop backing pad allows for quick and easy changes of polishing pads

Technical specifications


Attributes
Plate dimensions180 mm
Speed2200 rpm
Weight2.5 kg
Cordlessyes
Modeldcm849
Typerotary polisher
Show UNSPSC/ECL@SS
£ 283.58 excl. VAT
/ Each
£ 340.30 incl. VAT
  • Usually arrives within 14 working days