MAKITA DPV300Z BODY ONLY


18V Sander polisher LXT® DPV300Z

References
makita:DPV300Z
rubix:256A3393
ean:0088381735230
brand logo
brand logo
Technical specifications
Plate dimensions80 mm
Speed2800 rpm
Weight1.6 kg
See all Specifications

Product details : MAKITA DPV300Z BODY ONLY


DPV300 Sander/Polisher LXT® is suitable for various operations, it is easy to handle and work continuously at heavy load. Variable 2-speed switch and Electronic speed control maintains constant speed under load, critical for a professional finish.

Strengths

• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Brushless maintenance-free and long-life motor
• Variable speed
• Anti-restart function prevents accidental start-up
• Battery protection system automatically shuts off power when the battery level is low

Technical specifications


Attributes
Plate dimensions80 mm
Speed2800 rpm
Weight1.6 kg
Cordlessyes
Show UNSPSC/ECL@SS
£ 183.00 excl. VAT
/ Each
£ 219.60 incl. VAT
  • Usually arrives within 14 working days