References
Schneider Electric:EZ9D16816
Rubix:227A6340

Documents
Product details : SCHNEIDER EZ9D16816 RCBO 16A 30MA SP TYPE B
16A 30mA Type B Single Module RCB
Technical specifications
Attributes
| Type | residual current breaker |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 27.03 excl. VAT
/ Each
£ 32.44 incl. VAT
- In stock: Next day delivery