References
Guardmaster:GU-440G-L07255
Rubix:129A5098
Product details : GUARDMASTR LOCK OUT SWITCH GU-440G-L07255
Actuator: Standard
Contact Type: Not Applicable
Housing Material: Die Cast Alloy (red)
Product Family: Atlas 5 Guardmaster
Solenoid Contacts: 2 N.C. 1 N.O.
Solenoid Voltage: 24V ACDC
Contact Type: Not Applicable
Housing Material: Die Cast Alloy (red)
Product Family: Atlas 5 Guardmaster
Solenoid Contacts: 2 N.C. 1 N.O.
Solenoid Voltage: 24V ACDC
Technical specifications
Attributes
| Type | guardmastr lock out switch gu-440g-l07255 |
|---|
Show UNSPSC/ECL@SS
£ 687.43 excl. VAT
/ Each
£ 824.92 incl. VAT
- Usually arrives within 14 working days


