MCG CXN163P240W20 CONNEXS 16A 2P+E 240V WALL SOCKET C/W 20 (H)124 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CXN163P240W20
Rubix:234A6103

Documents
Product details : MCG CXN163P240W20 CONNEXS 16A 2P+E 240V WALL SOCKET C/W 20 (H)124 MM X
Connexs 16A 2P+E 240V Wall Socket c/w 20 (H)124 mm x (W)74.5 mm x (D)98 mm
Technical specifications
Attributes
| Type | wall socket |
|---|---|
| Voltage | 240 V |
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Delivery usually within ( 3 ) days
