GUARDMASTR 440K-MT55039 RS: 426-4472 AB /440K SAFETY INTERLOCK SWITCH
Switch Guardmaster
See technical informationReferences
Guardmaster:440K-MT55039
Rubix:246A2126
Product details : GUARDMASTR 440K-MT55039 RS: 426-4472 AB /440K SAFETY INTERLOCK SWITCH
Product Family MT-GD2
Contacts (Safety/Auxiliary) 3 Normally Closed, 1 Normally Open
Housing Type Metal
BBM or MBB Break Before Make
Actuator No Actuator
Model Type Latch Release
Conduit Entry / Connection Type M20 Conduit
Contacts (Safety/Auxiliary) 3 Normally Closed, 1 Normally Open
Housing Type Metal
BBM or MBB Break Before Make
Actuator No Actuator
Model Type Latch Release
Conduit Entry / Connection Type M20 Conduit
Technical specifications
Attributes
| Type | guardmastr 440k-mt55039 rs: 426-4472 ab /440k safety interlock switch |
|---|
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
- Usually arrives within 14 working days

