Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 02230 1000V INSULATED 1BA NUT SPINNER
ROEBUCK 02230 1000V INSULATED 1BA NUT SPINNER
Insulated screwdrivers Roebuck
References
roebuck:
3974886
rubix:
2016490
Technical specifications
Imprint
Multiple imprint
Product details
Technical specifications
Product details : ROEBUCK 02230 1000V INSULATED 1BA NUT SPINNER
Technical specifications
Attributes
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.90
excl. VAT
/
Each
£
37.08
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
KNIPEX 982401SL CROSS SLOT SCREWDRIVERS SLIM 187MM
WERA 005330 190I VDE NUTSPINNER 11.0/125 K'FORM+
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
BAHCO 623-6.5-150 SCREWDRIVER AISLO STR 6.5X150
KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM
BAHCO 8915SL-2P 2 BLADES INSULATED TX15 X100
BAHCO 8920SL-2P 2 BLADES INSULATED TX20 X100
KNIPEX 982615 SCREWDRIVERS TORX 185MM
BAHCO BE-8620S SCREWDRIVER ERGO IEC PH2X100
BAHCO BE-8704S SCREWDRIVER ERGO IEC HEX 4X150
BAHCO BE-8820S SCREWDRIVER ERGO IEC PZ2X100
WERA 006162 165I VDE SCREWDRIVER PZ1/80 K'FORM+
BAHCO 623-3.5-100 SCREWDRIVER AISLO STR 3.5X100