Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 982615 SCREWDRIVERS TORX 185MM
KNIPEX 982615 SCREWDRIVERS TORX 185MM
Insulated screwdrivers Knipex
References
knipex:
98 26 15
rubix:
80988909
ean:
4003773071716
Technical specifications
Imprint
Torx
Blade length
80
mm
Imprint size
TX15
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 982615 SCREWDRIVERS TORX 185MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
315
x
37
x
36
mm
Logistic Weight
25
g
Imprint
Torx
Blade length
80
mm
Imprint size
TX15
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 46603025 FLAT DRIVER
BAHCO BE-8255SL ERG0 1000V SLIM 1.2X6.5X150
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
KNIPEX 982040SL SCREWDRIVERS SLIM 202MM
STANLEY 0-65-412 FATMAX SCREWDRIVER INSULATED SLOT 4 X 100
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 75 X 5.0MM
ROEBUCK 02220 1000V INSULATED 0BA NUT SPINNER
FACOM ATD1X100VE PRO-TWIST SCREWDRIVER POZI 1 X 100 MM 1000V VDE
STANLEY 0-65-416 FATMAX SCREWDRIVER INSULATED PH 2 X 125
WERA 022731 3160I SCREWDRIVER SLOTTED 0.8/4.0/100 K'FORM STAINLESS VDE
WERA 006381 162IPH/S VDE SCREWDRIVER 2/100 KRAFTFROM PLUS
BAHCO 8620SL-2P 2 BLADES INSULATED PH2 X 100
BAHCO BE-8830S SCREWDRIVER ERGO IEC PZ3X150
WERA 005330 190I VDE NUTSPINNER 11.0/125 K'FORM+
ROEBUCK 02270 1000V INSULATED 3BA/7MM NUT SPINNER