Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Battery
Battery charger
MILWAUKEE 4932451080 MULTI FAST CHARGER M12-18FC
MILWAUKEE 4932451080 MULTI FAST CHARGER M12-18FC
Battery charger Milwaukee
References
milwaukee:
M12-18FC
rubix:
80313557
manufacturer :
4932451080
ean:
4002395810598
Product details
Technical specifications
Product details : MILWAUKEE 4932451080 MULTI FAST CHARGER M12-18FC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.09
excl. VAT
/
Each
£
82.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM BC1215PB BATTERY CHARGER 12V - 15A
LEICA LGS-A600 A600 - PACK LI-ION RUGBY 600 SERIES
CLARKE 6240030 JUMP START 4000 12 VOLT DC
MILWAUKEE 4932480709 PACKOUT M18 BATTERY HOLDER MOQ 4 ORDER IN MULTIPL
FACOM B12.SECU HEAVY DUTY 12V STARTING BOOSTER
ELECTROWIND AP30/2 3.3KVA 110V POWER TOOL TRANSFORMER 2X16A INT
FACOM B124.HD JUMPSTARTER 12V - 24V INHEAVY DUTYIN
CLARKE 6240010 JUMP START 900 12 VOLT STARTER
CLARKE CJL41D 41MM BOOSTER CABLES 7631105
MILWAUKEE 4932480708 PACKOUT M12 BATTERY HOLDER MOQ 6 ORDER IN MULTIPL
CLARKE 6240020 JUMP START 910 12 VOLT DC COMPRESSOR
ROBERT SCOTT 100691 MICRO-MAID 40CM MICROFIBRE SLEEVE
FLUKE BT521 ADVANCED BATTERY ANALYZER
SIEMENS 15KW 32A 24V UC 3RW4027-1BB04
FACOM BC1215PB BATTERY CHARGER 12V - 15A