GUHRING 00207 006.200 HSS/HSCO COATED DRILLS 9002070062000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002070062000
rubix:342A7602
ean:4031093024822
brand logo
brand logo
Technical specifications
Drilling diameter6.2 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00207 006.200 HSS/HSCO COATED DRILLS 9002070062000


Technical specifications


Attributes
Drilling diameter6.2 mm
Total length101 mm
Length of cut63 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter6.2 mm
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
  • Usually arrives within 14 working days