Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT8.5 8.50MM TCT HSS DRILL
GISS CUTLINE TCT8.5 8.50MM TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT8.5
rubix:
228A3240
manufacturer :
TCT8.5
Technical specifications
Drilling diameter
8.5
mm
Total length
117
mm
Length of cut
75
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT8.5 8.50MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Drilling diameter
8.5
mm
Total length
117
mm
Length of cut
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.14
excl. VAT
/
Each
£
13.37
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A10021/64 JOBBER DRILL 21/64 INCH 5966982
DORMER A97610.0X265 DRILL 10.00 MM 5972597
TITEX A1249XPL-2.5 DEEP HOLE DRILL 5236528
GUHRING 00657 001.050 TWIST DRILLS
GUHRING 00217 002.800 TWIST DRILLS
GUHRING 00245 022.750 TWIST DRILLS
GUHRING 00205 011.400 TWIST DRILL HSS 11.400 MM DIN 338 TYPE N STEAM
CUTLINE DRILL HSS JOBBER TIN TIP MM 12.7 860766
DORMER A120 HSS STUB DRILL 10.8MM
DORMER A10010.0 JOBBER DRILL 10.00 MM 5966608
ROEBUCK S22.0X450 SDS-PLUS DRILL BIT 22 X 450MM
CUTLINE DRILL - HSS LONG SERIES MM 12.75 861401
TITEX A1222-NO6 DEEP HOLE DRILLS HSS-E TYPE UFL 5059404
DORMER A1253.0X160 SERIES DRILL 3.00 MM X 160 MM 5968611
DORMER A1001.9 JOBBER DRILL 1.90 MM 5966593